Motion
GRC-087-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #10496847
MFR #GRC-087-KW
List Price$58.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #10496847
MFR #GRC-087-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.36/each for your price

Overview

Mfr description
GRC-087-KW 7/8" ID KW SET SCREW

Specifications

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Coupling Length
    2.0000 in
  • Series
    GRC
  • Weight
    1.327126 lbs
  • Bore Diameter
    0.8750 in
  • Manufacturer Upc Number
    044861054772
  • UPC_NO
    044861054772
  • Set Screw Thread Size
    5/16-18
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought