Motion
GRC-100-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #10496849
MFR #GRC-100-KW
Price$68.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #10496849
MFR #GRC-100-KW

Mfr description
GRC-100-KW 1" ID KW SET SCREW COUPLING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.84/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Set Screw Thread Size
    5/16 in-18
  • Weight
    1.986584 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Set Screw
  • Manufacturer Upc Number
    044861054802
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GRC
  • Set Screw Material
    Steel
  • UPC_NO
    044861054802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)