Motion
GRC-112-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496851
MFR #GRC-112-KW
List Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496851
MFR #GRC-112-KW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$50.30/each for your price

Overview

Mfr description
GRC-112-KW 1 1/8" ID KW SET SCREW

Specifications

  • Coupling Type
    One-Piece Set Screw
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.1250 in
  • Overall Length
    3.0000 in
  • Coupling Length
    3.0000 in
  • Series
    GRC
  • Weight
    2.082411 lbs
  • Manufacturer Upc Number
    044861054826
  • UPC_NO
    044861054826
  • Set Screw Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought