Motion
GRC-125
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10496852
MFR #GRC-125
Price$80.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10496852
MFR #GRC-125

Mfr description
GRC-125 1 1/4" ID SET SCREW COUPLING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.02/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Bore Diameter
    1.2500 in
  • Coupling Length
    4.0000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    4.0000 in
  • Weight
    3.0188 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Set Screw
  • Manufacturer Upc Number
    044861054833
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GRC
  • Set Screw Material
    Steel
  • UPC_NO
    044861054833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)