Motion
GRC-137-KW
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496855
MFR #GRC-137-KW
Your Price$95.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GRC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496855
MFR #GRC-137-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.82/each(List $132.23)

Overview

Mfr description
GRC-137-KW 1 3/8" ID KW SET SCREW

Specifications

  • Coupling Type
    One-Piece Set Screw
  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Material
    Steel
  • Outside Diameter
    2.3750 in
  • Overall Length
    4.5000 in
  • Screw Material
    Steel
  • Coupling Length
    4.5000 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GRC
  • Weight
    3.42056 lbs
  • Bore Diameter
    1.3750 in
  • Manufacturer Upc Number
    044861054864
  • UPC_NO
    044861054864
  • Set Screw Material
    Steel
  • Set Screw Thread Size
    3/8-16
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought