Motion
GSC-012-Z
Set Screw Collar - Solid, Steel, 0.1250 in Bore, 0.3750 in OD, 0.2500 in Width
Mi Item #10496861
MFR #GSC-012-Z
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.1250 in Bore, 0.3750 in OD, 0.2500 in Width
Mi Item #10496861
MFR #GSC-012-Z

Mfr description
GSC-012-Z 1/8" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.3750 in
  • Weight
    0.008543 lbs
  • Width
    0.2500 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-012-Z
  • Manufacturer Upc Number
    044861632109
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861632109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)