Motion
GSC-025-DT
Set Screw Collar - Solid, Steel, 0.2500 in Bore, 0.5000 in OD, 0.2813 in Width
Mi Item #10496865
MFR #GSC-025-DT
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.2500 in Bore, 0.5000 in OD, 0.2813 in Width
Mi Item #10496865
MFR #GSC-025-DT

Mfr description
GSC-025-DT 1/4" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.5000 in
  • Weight
    0.0125 lbs
  • Width
    0.2813 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-025-DT
  • Manufacturer Upc Number
    044861054932
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)