Motion
GSC-031-B
Set Screw Collar - Solid, Steel, 0.3125 in Bore
MI ITEM #10496866
MFR #GSC-031-B
Your Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.3125 in Bore
MI ITEM #10496866
MFR #GSC-031-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.78/each(List $2.45)

Overview

Mfr description
GSC-031-B 5/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3125 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    0.0188 lbs
  • Manufacturer Catalog Number
    GSC-031-B
  • Manufacturer Upc Number
    044861963470
  • UPC_NO
    044861963470
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought