Motion
GSC-031-DT
Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #10496867
MFR #GSC-031-DT
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #10496867
MFR #GSC-031-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
GSC-031-DT 5/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3125 in
  • Construction
    Solid
  • Outside Diameter
    0.6250 in
  • Width
    0.3125 in
  • Material
    Steel
  • Weight
    0.0188 lbs
  • Manufacturer Catalog Number
    GSC-031-DT
  • Manufacturer Upc Number
    044861054949
  • UPC_NO
    044861054949
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text