Motion
GSC-037-DT
Set Screw Collar - Solid, Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #10496869
MFR #GSC-037-DT
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #10496869
MFR #GSC-037-DT

Mfr description
GSC-037-DT 3/8" ID SET SCREW COLLAR,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Weight
    0.0312 lbs
  • Width
    0.3750 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-037-DT
  • Manufacturer Upc Number
    044861054963
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861054963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)