Motion
GSC-056-B
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 0.5625 in Bore
MI ITEM #10496874
MFR #GSC-056-B
List Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 0.5625 in Bore
MI ITEM #10496874
MFR #GSC-056-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.97/each for your price

Overview

Mfr description
GSC-056-B 9/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5625 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    0.0625 lbs
  • Manufacturer Upc Number
    044861963487
  • UPC_NO
    044861963487
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought