Motion
GSC-056-SS
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Stainless Steel, 0.5625 in Bore
MI ITEM #10496876
MFR #GSC-056-SS
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Stainless Steel, 0.5625 in Bore
MI ITEM #10496876
MFR #GSC-056-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
GSC-056-SS 9/16" ID SET SCREW COLLAR, SS

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5625 in
  • Construction
    Solid
  • Material
    Stainless Steel
  • Weight
    0.062144 lbs
  • Manufacturer Upc Number
    044861634844
  • UPC_NO
    044861634844
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought