Motion
GSC-062-B
Set Screw Collar - Solid, Steel, 0.6250 in Bore, 1.1250 in OD, 0.5000 in Width
MI ITEM #10496877
MFR #GSC-062-B
Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.6250 in Bore, 1.1250 in OD, 0.5000 in Width
MI ITEM #10496877
MFR #GSC-062-B

Mfr description
GSC-062-B 5/8" ID SET SCREW COLLAR,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.24/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.1250 in
  • Weight
    0.0938 lbs
  • Width
    0.5000 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-062-B
  • Manufacturer Upc Number
    044861055038
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861055038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)