Motion
GSC-068-Z
Set Screw Collar - Solid, Steel, 0.6875 in Bore, 1.2500 in OD, 0.5625 in Width
Mi Item #10496882
MFR #GSC-068-Z
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.6875 in Bore, 1.2500 in OD, 0.5625 in Width
Mi Item #10496882
MFR #GSC-068-Z

Mfr description
GSC-068-Z 11/16" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.125 lbs
  • Width
    0.5625 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-068-Z
  • Manufacturer Upc Number
    044861638606
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861638606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)