Motion
GSC-081-Z
Set Screw Collar - Solid, Steel, 0.8125 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #10496886
MFR #GSC-081-Z
List Price$3.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.8125 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #10496886
MFR #GSC-081-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.52/each for your price

Overview

Mfr description
GSC-081-Z 13/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.8125 in
  • Construction
    Solid
  • Outside Diameter
    1.5000 in
  • Width
    0.5625 in
  • Material
    Steel
  • Weight
    0.190136 lbs
  • Manufacturer Catalog Number
    GSC-081-Z
  • Manufacturer Upc Number
    044861631805
  • UPC_NO
    044861631805
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought