Motion
GSC-087-DT
Set Screw Collar - Solid, Steel, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
Mi Item #10496887
MFR #GSC-087-DT
Price$3.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 0.8750 in Bore, 1.5000 in OD, 0.5625 in Width
Mi Item #10496887
MFR #GSC-087-DT

Mfr description
GSC-087-DT 7/8" ID SET SCREW COLLAR,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.47/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.1812 lbs
  • Width
    0.5625 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-087-DT
  • Manufacturer Upc Number
    044861055120
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861055120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)