Motion
GSC-087-SS
Set Screw Collar - Solid, Stainless Steel, 0.8750 in Bore
Mi Item #10496888
MFR #GSC-087-SS
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.8750 in Bore
Mi Item #10496888
MFR #GSC-087-SS

Mfr description
GSC-087-SS 7/8" ID SET SCREW COLLAR, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.33/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Weight
    0.201467 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-087-SS
  • Manufacturer Upc Number
    044861634905
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)