Motion
GSC-093-SS
Set Screw Collar - Solid, Stainless Steel, 0.9375 in Bore, 1.6250 in OD, 0.5625 in Width
MI ITEM #10496891
MFR #GSC-093-SS
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 0.9375 in Bore, 1.6250 in OD, 0.5625 in Width
MI ITEM #10496891
MFR #GSC-093-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.97/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.202041 lbs
  • Width
    0.5625 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-093-SS
  • Manufacturer Upc Number
    044861634912
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634912

Overview

Mfr description
GSC-093-SS 15/16" ID SET SCREW COLLAR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought