Motion
GSC-112-B
Set Screw Collar - Solid, Steel, 1.1250 in Bore, 1.7500 in OD, 0.6250 in Width
MI ITEM #10496895
MFR #GSC-112-B
Your Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.1250 in Bore, 1.7500 in OD, 0.6250 in Width
MI ITEM #10496895
MFR #GSC-112-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.55/each(List $7.67)

Overview

Mfr description
GSC-112-B 1 1/8" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.1250 in
  • Construction
    Solid
  • Outside Diameter
    1.7500 in
  • Width
    0.6250 in
  • Material
    Steel
  • Weight
    0.2438 lbs
  • Manufacturer Catalog Number
    GSC-112-B
  • Manufacturer Upc Number
    044861055205
  • UPC_NO
    044861055205
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought