Motion
GSC-118-Z
Set Screw Collar - Solid, Steel, 1.1875 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #10496899
MFR #GSC-118-Z
Your Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.1875 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #10496899
MFR #GSC-118-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.50/each(List $6.21)

Overview

Mfr description
GSC-118-Z 1 3/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.1875 in
  • Construction
    Solid
  • Outside Diameter
    2.0000 in
  • Width
    0.6875 in
  • Material
    Steel
  • Weight
    0.370791 lbs
  • Manufacturer Catalog Number
    GSC-118-Z
  • Manufacturer Upc Number
    044861638118
  • UPC_NO
    044861638118
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text