Motion
GSC-125-B
Set Screw Collar - Solid, Steel, 1.2500 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #10496900
MFR #GSC-125-B
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.2500 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #10496900
MFR #GSC-125-B

Mfr description
GSC-125-B 1 1/4" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0000 in
  • Weight
    0.3563 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-125-B
  • Manufacturer Upc Number
    044861055243
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861055243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)