Motion
GSC-131-DT
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 1.3125 in Bore
MI ITEM #10496903
MFR #GSC-131-DT
List Price$9.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 1.3125 in Bore
MI ITEM #10496903
MFR #GSC-131-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.06/each for your price

Overview

Mfr description
GSC-131-DT 1 5/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.3125 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    0.4125 lbs
  • Manufacturer Upc Number
    044861055274
  • UPC_NO
    044861055274
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text