Specifications
Dimensions
- Bore Diameter1.5625 in
- Weight0.665001 lbs
Details
- ConstructionSolid
- Finish CoatingPlain
- Locking DeviceSet Screw
- Manufacturer Catalog NumberGSC-156-SS
- Manufacturer Upc Number044861634820
- MaterialStainless Steel
- Product TypeShaft Collars
- UPC_NO044861634820
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)