Motion
GSC-162-SS
Set Screw Collar - Solid, Stainless Steel, 1.6250 in Bore, 2.5000 in OD, 0.8125 in Width
Mi Item #10496913
MFR #GSC-162-SS
Price$79.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 1.6250 in Bore, 2.5000 in OD, 0.8125 in Width
Mi Item #10496913
MFR #GSC-162-SS

Mfr description
GSC-162-SS 1 5/8" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.48/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.5000 in
  • Weight
    0.627714 lbs
  • Width
    0.8125 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-162-SS
  • Manufacturer Upc Number
    044861634042
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)