Overview
Mfr description
GSC-168-SS 1 11/16" ID SET SCREW
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter1.6875 in
- ConstructionSolid
- MaterialStainless Steel
- Weight0.590427 lbs
- Manufacturer Upc Number044861634127
- UPC_NO044861634127
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data