Motion
GSC-175-DT
Set Screw Collar - Solid, Steel, 1.7500 in Bore, 2.7500 in OD
MI ITEM #10496918
MFR #GSC-175-DT
Your Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.7500 in Bore, 2.7500 in OD
MI ITEM #10496918
MFR #GSC-175-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.24/each(List $18.27)

Overview

Mfr description
GSC-175-DT 1 3/4" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.7500 in
  • Construction
    Solid
  • Outside Diameter
    2.7500 in
  • Material
    Steel
  • Weight
    0.7125 lbs
  • Manufacturer Catalog Number
    GSC-175-DT
  • Manufacturer Upc Number
    044861055410
  • UPC_NO
    044861055410
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought