Motion
GSC-181-B
Set Screw Collar - Solid, Steel, 1.8125 in Bore, 2.7500 in OD, 0.8750 in Width
MI ITEM #10496919
MFR #GSC-181-B
List Price$19.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.8125 in Bore, 2.7500 in OD, 0.8750 in Width
MI ITEM #10496919
MFR #GSC-181-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.18/each for your price

Overview

Mfr description
GSC-181-B 1 13/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.8125 in
  • Construction
    Solid
  • Outside Diameter
    2.7500 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    0.7938 lbs
  • Manufacturer Catalog Number
    GSC-181-B
  • Manufacturer Upc Number
    044861055427
  • UPC_NO
    044861055427
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought