Specifications
Dimensions
- Bore Diameter1.8750 in
- Weight0.758168 lbs
Details
- ConstructionSolid
- Finish CoatingPlain
- Locking DeviceSet Screw
- Manufacturer Upc Number044861634325
- MaterialStainless Steel
- Product TypeShaft Collars
- UPC_NO044861634325
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)