Motion
GSC-193-B
Set Screw Collar - Solid, Steel, 1.9375 in Bore
MI ITEM #10496925
MFR #GSC-193-B
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 1.9375 in Bore
MI ITEM #10496925
MFR #GSC-193-B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
GSC-193-B 1 15/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.9375 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    0.9813 lbs
  • Manufacturer Catalog Number
    GSC-193-B
  • Manufacturer Upc Number
    044861055465
  • UPC_NO
    044861055465
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought