Motion
GSC-200-B
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496927
MFR #GSC-200-B
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496927
MFR #GSC-200-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.42/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.9313 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-200-B
  • Manufacturer Upc Number
    044861963685
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861963685

Overview

Mfr description
GSC-200-B 2" ID SET SCREW COLLAR, STL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought