Motion
GSC-200-DT
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #10496928
MFR #GSC-200-DT
Price$22.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #10496928
MFR #GSC-200-DT

Mfr description
GSC-200-DT 2" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.67/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Weight
    0.9312 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-200-DT
  • Manufacturer Upc Number
    044861055489
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861055489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)