Motion
GSC-200-Z
Set Screw Collar - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496929
MFR #GSC-200-Z
Your Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496929
MFR #GSC-200-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.13/each(List $19.18)

Overview

Mfr description
GSC-200-Z 2" ID SET SCREW COLLAR, STL,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.0000 in
  • Construction
    Solid
  • Outside Diameter
    3.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    0.954271 lbs
  • Manufacturer Catalog Number
    GSC-200-Z
  • Manufacturer Upc Number
    044861630020
  • UPC_NO
    044861630020
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text