Motion
GSC-212-B
Set Screw Collar - One Piece - Split, Steel, 2.1250 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496932
MFR #GSC-212-B
List Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - One Piece - Split, Steel, 2.1250 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #10496932
MFR #GSC-212-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.79/each for your price

Overview

Mfr description
GSC-212-B 2 1/8" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.1250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Weight
    0.8313 lbs
  • Manufacturer Catalog Number
    GSC-212-B
  • Manufacturer Upc Number
    044861041116
  • UPC_NO
    044861041116
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text