Overview
Mfr description
GSC-212-SS 2 1/8" ID SET SCREW COLLAR,
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter2.1250 in
- ConstructionSolid
- MaterialStainless Steel
- Weight0.826578 lbs
- Manufacturer Upc Number044861634240
- UPC_NO044861634240
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data