Motion
GSC-225-B
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.2500 in Bore
Mi Item #10496937
MFR #GSC-225-B
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.2500 in Bore
Mi Item #10496937
MFR #GSC-225-B

Mfr description
GSC-225-B 2 1/4" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Weight
    1.1063 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861041130
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)