Specifications
Dimensions
- Bore Diameter2.2500 in
- Weight1.100015 lbs
Details
- ConstructionSolid
- Finish CoatingPlain
- Locking DeviceSet Screw
- Manufacturer Upc Number044861635100
- MaterialStainless Steel
- Product TypeShaft Collars
- UPC_NO044861635100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)