Motion
GSC-231-Z
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.3125 in Bore
MI ITEM #10496942
MFR #GSC-231-Z
Your Price$17.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.3125 in Bore
MI ITEM #10496942
MFR #GSC-231-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.92/each(List $22.67)

Overview

Mfr description
GSC-231-Z 2 5/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.3125 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    1.05 lbs
  • Manufacturer Upc Number
    044861631324
  • UPC_NO
    044861631324
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text