Motion
GSC-237-SS
Set Screw Collar - Solid, Stainless Steel, 2.3750 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #10496945
MFR #GSC-237-SS
Price$168.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 2.3750 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #10496945
MFR #GSC-237-SS

Mfr description
GSC-237-SS 2 3/8" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.23/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Outside Diameter
    3.2500 in
  • Weight
    0.988155 lbs
  • Width
    0.9375 in

Details

  • Construction
    Solid
  • Finish Coating
    Plain
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-237-SS
  • Manufacturer Upc Number
    044861635070
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861635070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)