Motion
GSC-243-DT
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.4375 in Bore, 3.5000 in OD, 1.0000 in Width
Mi Item #10496947
MFR #GSC-243-DT
Price$30.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.4375 in Bore, 3.5000 in OD, 1.0000 in Width
Mi Item #10496947
MFR #GSC-243-DT

Mfr description
GSC-243-DT 2 7/16" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.09/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    3.5000 in
  • Weight
    1.3625 lbs
  • Width
    1.0000 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-243-DT
  • Manufacturer Upc Number
    044861041390
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)