Overview
Mfr description
GSC-256-SS 2 9/16" ID SET SCREW COLLAR,
Specifications
- Product TypeShaft Collars
- Locking DeviceSet Screw
- Bore Diameter2.5625 in
- ConstructionSolid
- MaterialStainless Steel
- Weight1.613283 lbs
- Manufacturer Upc Number044861011720
- UPC_NO044861011720
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data