Motion
GSC-256-Z
Set Screw Collar - Solid, Steel, 2.5625 in Bore, 3.7500 in OD, 1.0000 in Width
MI ITEM #10496953
MFR #GSC-256-Z
List Price$28.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.5625 in Bore, 3.7500 in OD, 1.0000 in Width
MI ITEM #10496953
MFR #GSC-256-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.36/each for your price

Overview

Mfr description
GSC-256-Z 2 9/16" ID SET SCREW COLLAR,

Specifications

  • Bore Diameter
    2.5625 in
  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-256-Z
  • Manufacturer Upc Number
    044861636527
  • Material
    Steel
  • Outside Diameter
    3.7500 in
  • UPC_NO
    044861636527
  • Weight
    1.6225 lbs
  • Width
    1.0000 in
  • Product Type
    Shaft Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text