Motion
GSC-262-SS
Set Screw Collar - Solid, Stainless Steel, 2.6250 in Bore
MI ITEM #10496956
MFR #GSC-262-SS
List Price$315.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 2.6250 in Bore
MI ITEM #10496956
MFR #GSC-262-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.24/each for your price

Overview

Mfr description
GSC-262-SS 2 5/8" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.6250 in
  • Construction
    Solid
  • Material
    Stainless Steel
  • Weight
    2.2055 lbs
  • Manufacturer Catalog Number
    GSC-262-SS
  • Manufacturer Upc Number
    044861635025
  • UPC_NO
    044861635025
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text