Motion
GSC-262-Z
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.6250 in Bore
MI ITEM #10496957
MFR #GSC-262-Z
Your Price$22.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 2.6250 in Bore
MI ITEM #10496957
MFR #GSC-262-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.99/each(List $31.73)

Overview

Mfr description
GSC-262-Z 2 5/8" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.6250 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    2.2181 lbs
  • Manufacturer Upc Number
    044861632628
  • UPC_NO
    044861632628
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought