Specifications
Dimensions
- Bore Diameter2.6875 in
- Weight2.137787 lbs
Details
- ConstructionSolid
- Finish CoatingPlain
- Locking DeviceSet Screw
- Manufacturer Upc Number044861635087
- MaterialStainless Steel
- Product TypeShaft Collars
- UPC_NO044861635087
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)