Motion
GSC-281-DT
Set Screw Collar - Solid, Steel, 2.1875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #10496965
MFR #GSC-281-DT
List Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.1875 in Bore, 4.0000 in OD, 1.1250 in Width
MI ITEM #10496965
MFR #GSC-281-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.57/each for your price

Overview

Mfr description
GSC-281-DT 2 13/16" ID SET SCREW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.1875 in
  • Construction
    Solid
  • Outside Diameter
    4.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Weight
    1.8562 lbs
  • Manufacturer Catalog Number
    GSC-281-DT
  • Manufacturer Upc Number
    044861041482
  • UPC_NO
    044861041482
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text