Motion
GSC-287-SS
Set Screw Collar - Solid, Stainless Steel, 2.8750 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #10496969
MFR #GSC-287-SS
List Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Stainless Steel, 2.8750 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #10496969
MFR #GSC-287-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.76/each for your price

Overview

Mfr description
GSC-287-SS 2 7/8" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.8750 in
  • Construction
    Solid
  • Outside Diameter
    4.2500 in
  • Width
    1.1250 in
  • Material
    Stainless Steel
  • Weight
    1.845755 lbs
  • Manufacturer Catalog Number
    GSC-287-SS
  • Manufacturer Upc Number
    044861635056
  • UPC_NO
    044861635056
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought