Motion
GSC-293-B
Set Screw Collar - Solid, Steel, 2.9375 in Bore
Mi Item #10496971
MFR #GSC-293-B
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.9375 in Bore
Mi Item #10496971
MFR #GSC-293-B

Mfr description
GSC-293-B 2 15/16" ID SET SCREW COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Weight
    1.8313 lbs

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-293-B
  • Manufacturer Upc Number
    044861041291
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)