Motion
GSC-293-DT
Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #10496972
MFR #GSC-293-DT
List Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
MI ITEM #10496972
MFR #GSC-293-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.39/each for your price

Overview

Mfr description
GSC-293-DT 2 15/16" ID SET SCREW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.9375 in
  • Construction
    Solid
  • Outside Diameter
    4.2500 in
  • Width
    1.1250 in
  • Material
    Steel
  • Weight
    1.8312 lbs
  • Manufacturer Catalog Number
    GSC-293-DT
  • Manufacturer Upc Number
    044861041543
  • UPC_NO
    044861041543
  • Finish Coating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text