Motion
GSC-350-Z
Set Screw Collar - Solid, Steel, 3.5000 in Bore, 4.7500 in OD, 1.1250 in Width
MI ITEM #10496979
MFR #GSC-350-Z
Your Price$42.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 3.5000 in Bore, 4.7500 in OD, 1.1250 in Width
MI ITEM #10496979
MFR #GSC-350-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$42.29/each(List $55.97)

Overview

Mfr description
GSC-350-Z 3 1/2" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    3.5000 in
  • Construction
    Solid
  • Outside Diameter
    4.7500 in
  • Width
    1.1250 in
  • Material
    Steel
  • Weight
    1.962425 lbs
  • Manufacturer Catalog Number
    GSC-350-Z
  • Manufacturer Upc Number
    044861630532
  • UPC_NO
    044861630532
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text