Motion
GSC-393-B
Set Screw Collar - Solid, Steel, 3.9375 in Bore, 5.0000 in OD, 1.1250 in Width
MI ITEM #10496980
MFR #GSC-393-B
List Price$63.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 3.9375 in Bore, 5.0000 in OD, 1.1250 in Width
MI ITEM #10496980
MFR #GSC-393-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.78/each for your price

Overview

Mfr description
GSC-393-B 3 15/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    3.9375 in
  • Construction
    Solid
  • Outside Diameter
    5.0000 in
  • Width
    1.1250 in
  • Material
    Steel
  • Weight
    2.35 lbs
  • Manufacturer Catalog Number
    GSC-393-B
  • Manufacturer Upc Number
    044861041338
  • UPC_NO
    044861041338
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text